BOSTON GEAR
YF14-5/8 SPUR GEAR ; 5/8" BORE 1.4" PITCH DIA 10 DP
Spur Gear; 5/8" Bore; 1.4" Pitch Diameter; 10 DP; 1-1/4" Face Width; Finished Bore; 14 Teeth; 20 Degree Pressure Angle; 1.12" Hub Diameter; Steel
Part #
BDI #
BOSTON GEAR
NF14B 16MM W/5MM KW SS GEAR
Spur Gear; 16MM Bore; 35.56MM Pitch Diameter; 10 DP; 25.4" Face Width; Finished Bore; 14 Teeth; 14.5 Degree Pressure Angle; 25.908" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S1014 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 1.4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5/8" Max Bore; 1-1/8" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TS1014BS 5/8 SPUR GEAR ; 20 DEG STEEL BS
Spur Gear; 5/8" Bore; 1.4" Pitch Diameter; 10 DP; 1-1/4" Face Width; Finished Bore; 14 Teeth; 20 Degree Pressure Angle; 1-7/64" Hub Diameter; Steel
Part #
BDI #
BOSTON GEAR
NF14 B SPUR GEAR ; 1.4" PITCH DIA 10 DP 1" FACE
Spur Gear; 1.4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1.02" Hub Diameter; Steel
Part #
BDI #