BOSTON GEAR
NB16B SPUR GEAR ; 1" PITCH DIA 16 DP 1/2" FACE
Spur Gear; 1" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 0.81" Hub Diameter; Steel
Part #
BDI #
BOSTON GEAR
YB16 SPUR GEAR ; 16DP 16T 20DEG PA 1" DP 1/2" ID
Spur Gear; 1" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.81" Hub Diameter; Steel
Part #
BDI #
LINN GEAR
16M16 MITER GEAR ; STEEL
Miter Gear; 1" Pitch Dia; 16 DP; 0.22" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3/8" Max Bore; 3/4" Hub Dia; Straight Tooth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
HM1616 MITER GEAR ; STRAIGHT TOOTH
Miter Gear; 1" Pitch Dia; 16 DP; 0.22" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3/4" Hub Dia; Straight Tooth; Steel
Part #
BDI #
LINN GEAR
16B16-32 BEVEL GEAR ; STEEL
Bevel Gear; 1" Pitch Dia; 16 DP; 0.35" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 7/16" Max Bore; 0.81" Hub Dia; Straight Tooth; Steel
Part #
BDI #