MARTIN SPROCKET & GR
TS418 ; 0265475M MTO SPUR GEAR
Spur Gear; 4-1/2" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 2-3/8" Max Bore; 3-49/64" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
TS418 MTO SPUR GEAR ; 4DP 20DEG PA 18T 5" OD
Spur Gear; 4-1/2" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 2-3/8" Max Bore; 3-49/64" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
TS418H X 1-15/16 1/2X1/4KW SPUR GEAR ; 4DP 20DEG PA 18T STEEL
Spur Gear; 1-15/16" Bore; 4-1/2" Pitch Diameter; 4 DP; 3-1/2" Face Width; Finished Bore; 18 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-3/8" Max Bore; 3-49/64" Hub Diameter; Steel; Yes Hardened Teeth
BDI #
LINN GEAR
4FS18 SPUR GEAR ; STEEL
Spur Gear; 4-1/2" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 3-3/4" Hub Diameter; Steel
Part #
BDI #
BOSTON GEAR
NL18B SPUR GEAR ; STEEL
Spur Gear; 4-1/2" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3.77" Hub Diameter; Steel
Part #
BDI #