INA
INA KSR16-LO-06-10-20-08 ; 机械传动件/链轮
Idler Sprocket; Roller Chain; 16.2MM Bore; 06B Chain Size; 20 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
D160B20 3-1/2 ROLLER CHAIN SPROCKET ; 160 ANSI 20 TEETH 3-1/2" BORE
Roller Chain Sprocket; 3-1/2" Bore; 160-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 13-53/64" Outside Diameter; 12.784" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
80TL20-2517 ROLLER CHAIN SPROCKET ; 1" PITCH 20T 6.91" 2517 BUSHING
Roller Chain Sprocket; 80 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D10B20H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 10B-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 109.753MM Outside Diameter; 101.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
TS820 PER DWG 277973 GEAR ; SPUR GEAR STL 20DEG PRESS
Spur Gear; 2-1/2" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 1-5/16" Max Bore; 2-1/16" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #