MARTIN SPROCKET & GR
TS1020 1.3150 BORE SPUR GEAR ; 20 TEETH 20 DEG PRESS ANG
Spur Gear; 1.315" Bore; 2" Pitch Diameter; 10 DP; 1-1/4" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 7/8" Max Bore; 1-39/64" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
TS820 PER DWG 277973 GEAR ; SPUR GEAR STL 20DEG PRESS
Spur Gear; 2-1/2" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 1-5/16" Max Bore; 2-1/16" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
YPB4820 SPUR GEAR ; PLASTIC
Spur Gear; 0.417" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.34" Hub Diameter; Molded Delrin
Part #
BDI #
BOSTON GEAR
Y3220 SPUR GEAR ; BRASS
Spur Gear; 5/8" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.47" Hub Diameter; Brass
Part #
BDI #
MARTIN SPROCKET & GR
TS820BS 1 1/8 SPUR GEAR ; 20 DEG STEEL BS
Spur Gear; 1-1/8" Bore; 2-1/2" Pitch Diameter; 8 DP; 1-1/2" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; 2-1/16" Hub Diameter; Steel
Part #
BDI #