BOSTON GEAR
NL24B SPUR GEAR ; CAST IRON
Spur Gear; 6" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
S424 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 6" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-3/4" Max Bore; 4-3/4" Hub Diameter; Steel
Part #
BDI #
BROWNING
YSM4F24X 1 3/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Miter Gear; 1-3/4" Bore; 6" Pitch Dia; 4 DP; 1.33" Face Width; Finished Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 4" Hub Dia; Straight Tooth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
W424 WORM GEAR ; RIGHT HAND THREADED
Worm Gear; 6" Pitch Diameter; 4 DP; 1-1/2" Face Width; Rough Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.5" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
L109Y MITER GEAR ; STEEL
Miter Gear; 6" Pitch Dia; 4 DP; 1.33" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 4" Hub Dia; Straight Tooth; Steel
Part #
BDI #