MARTIN SPROCKET & GR
M2025 MITER GEAR ; 1-1/4" PITCH DIA 20 DP PITCH ROUGH BORE
Miter Gear; 1-1/4" Pitch Dia; 20 DP; 1/4" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1" Hub Dia; Straight Tooth; Steel
Part #
BDI #
BROWNING
YSM20B25 BEVEL/MITER GEAR ; NON-RETURNABLE
Miter Gear; 1-1/4" Pitch Dia; 20 DP; 0.25" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1/2" Max Bore; 1" Hub Dia; Straight Tooth; Steel
Part #
BDI #
BOSTON GEAR
GA25 CHANGE SPUR GEAR ; STEEL
Change Gear; 5/8" Bore; 1-1/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 25 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S2025BS X 5/8 ; 25T 14.5DEG PA SPUR GEAR
Spur Gear; 5/8" Bore; 1-1/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 25 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-7/64" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
NA25B SPUR GEAR ; STEEL
Spur Gear; 1-1/4" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 25 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 0.97" Hub Diameter; Steel
Part #
BDI #