DODGE
DODGE P030-8M-30-1210(112871) ; 机械传动件/皮带轮
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 30 Teeth; 38.1MM Face Width; Bushed; 85MM Flange OD; 75.032MM OD; 76.403MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
¥459.00 / each
¥1,173.00 / each
INVENTORY
In stock (6)
Global stock (1.0)
DODGE
DODGE 110782 (P30-14M-40-SK) ; 机械传动件/链轮
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 30 Teeth; 54.102MM Face Width; Bushed; 146.38MM Flange OD; 130.988MM OD; 133.68MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
¥740.00 / each
¥2,088.00 / each
INVENTORY
In stock (2)
IWIS DRIVE SYSTEMS
D50BTL30 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
308MG21BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 12.7MM Bore; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 30 Teeth; 23.368MM Face Width; Finished Bore; 74.803MM Outside Diameter; 76.403MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
H60B30F X 1-3/8 ROLLER CHAIN SPROCKET ; 60 CHN 30 TEETH TYPE B 1-3/8IN FIN BORE
Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #