BOSTON GEAR
L123Y MITER GEAR ; STEEL
Miter Gear; 4" Pitch Dia; 8 DP; 0.84" Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Dia; Straight Tooth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S832-H BUSH SPUR GEAR
Spur Gear; 4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Bushed; 32 Teeth; 3/8" To 1-1/2" Bushing Bore Range; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 2-7/8" Hub Diameter; Steel; Yes Hardened Teeth
Part #
BDI #
BOSTON GEAR
NH32A SPUR GEAR ; 4" PITCH DIA 8 DP 1-1/4" FACE
Spur Gear; 4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Steel
Part #
BDI #
BROWNING
YSM8F32HX1 BEVEL/MITER GEAR ; NON-RETURNABLE 1" BORE 4" PITCH DIA
Miter Gear; 1" Bore; 4" Pitch Dia; 8 DP; 0.84" Face Width; Finished Bore; 32 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3" Hub Dia; Straight Tooth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S832H 1IN SPUR GEAR ; 32T 14-1/2DEG PA 4-1/2IN OD
Spur Gear; 1" Bore; 4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-13/16" Max Bore; 2-7/8" Hub Diameter; Steel; Yes Hardened Teeth
Part #
BDI #