Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
CategoriesMechanical Power TransmissionNumber of Teeth36Pitch4 DP
MARTIN SPROCKET & GR
TS436 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 9" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/8" Max Bore; 5" Hub Diameter; Steel
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
S436 X 2-1/2 5/8 KW 2SS SPUR GEAR ; 2" FACE 1.50" HUB PROJ 4.75"HUB OD STEEL
Spur Gear; 2-1/2" Bore; 9" Pitch Diameter; 4 DP; 2" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-3/4" Max Bore; 4-3/4" Hub Diameter; Steel; No Hardened Teeth
INVENTORY
Available to order
MARTIN SPROCKET & GR
S436 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 9" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-3/4" Max Bore; 4-3/4" Hub Diameter; Steel
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
C436 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 9" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 3-3/4" Hub Diameter; Cast Iron
Part #
BDI #
INVENTORY
Available to order
BOSTON GEAR
NL36B SPUR GEAR ; CAST IRON
Spur Gear; 9" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/2" Hub Diameter; Cast Iron
Part #
BDI #
INVENTORY
Available to order