MARTIN SPROCKET & GR
S348 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 16" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4-1/8" Max Bore; 6-1/2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
C348 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 16" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Cast Iron
Part #
BDI #
LINN GEAR
3FS48 SPUR GEAR ; STEEL
Spur Gear; 16" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel
Part #
BDI #
BOSTON GEAR
G1114 RH WORM GEAR ; CAST IRON
Worm Gear; 16" Pitch Diameter; 3 DP; 2" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
NO48B SPUR GEAR ; CAST IRON
Spur Gear; 16" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5-1/4" Hub Diameter; Cast Iron
Part #
BDI #