MARTIN SPROCKET & GR
TS550 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 10" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-5/8" Hub Diameter; Steel
Part #
BDI #
BOSTON GEAR
NK50B SPUR GEAR ; CAST IRON
Spur Gear; 10" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/2" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
YK50B SPUR GEAR
Spur Gear; 10" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
S550H RSB SPUR GEAR
Spur Gear; 10" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 2-13/16" Max Bore; 4-3/4" Hub Diameter; Steel; Yes Hardened Teeth
Part #
BDI #
LINN GEAR
5FS50 SPUR GEAR ; STEEL
Spur Gear; 10" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-7/8" Max Bore; 5" Hub Diameter; Steel
Part #
BDI #