MARTIN SPROCKET & GR
S1256 DWG 6026-152-500 MTO SPUR GEAR ; 12DP 14.5DEG PA 56T 3/4IN FACE
Spur Gear; 4.667" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-3/4" Max Bore; 2-3/4" Hub Diameter; Steel; No Hardened Teeth
BDI #
MARTIN SPROCKET & GR
S1256 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 4.667" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Max Bore; 2-3/4" Hub Diameter; Steel
Part #
BDI #
BOSTON GEAR
GD56B CHANGE SPUR GEAR ; 56T 4.667" DIA PITCH 14-1/2DEG CI
Change Gear; 1" Bore; 4.667" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
Part #
BDI #
LINN GEAR
12CG56 CHANGE GEAR ; STEEL
Change Gear; 1" Bore; 4.667" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #