Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
352 Items found
CategoriesMechanical Power TransmissionNumber of Teeth57
MARTIN SPROCKET & GR
80BS57 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 2-3/16" Bore; 80 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.725" Outside Diameter; 18.153" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
160A57 PLATE SPROCKET ; STOCK BORE
Roller Chain Sprocket; 160 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
40BS57 1 1/8 ROLLER CHAIN SPROCKET ; 1/2" P 57T 1-1/8" BORE
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.362" Outside Diameter; 9.077" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
40BS57 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-3/16" Bore; 40 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.362" Outside Diameter; 9.077" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
40BS57 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-7/16" Bore; 40 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.362" Outside Diameter; 9.077" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order