Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1,129 Items found
CategoriesMechanical Power TransmissionNumber of Teeth72
DODGE
DODGE 112917(P72-14M-40-3020) ; 机械传动件/链轮
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 72 Teeth; 54.102MM Face Width; Bushed; 334.95MM Flange OD; 318.059MM OD; 320.853MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
BDI #
PRICE
¥2,027.00 / each
¥7,060.00 / each
INVENTORY
In stock (1)

QTY

DODGE
DODGE 112864 ; 机械传动件/皮带轮
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 72 Teeth; 28.702MM Face Width; Bushed; 192.989MM Flange OD; 181.966MM OD; 183.337MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
TSUBAKI
H60B72F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2-3/16" Bore; 60 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 17.628" Outside Diameter; 17.195" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
TS1272 3/4 MTO ; GEAR SPUUR
Spur Gear; 3/4" Bore; 6" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 72 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel; No Hardened Teeth
INVENTORY
Available to order
MARTIN SPROCKET & GR
C872 X 1 KW 2SS CI SPUR GEAR ; MTO
Spur Gear; 1" Bore; 9" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron; No Hardened Teeth
INVENTORY
Available to order