PT INTERNATIONAL
08B-3-78A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-3 Chain; 78 Teeth; 3 Row of Teeth; No Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
12B-3-78A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Roller Chain Sprocket; 12B-3 Chain; 78 Teeth; 3 Row of Teeth; No Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
16B-78A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Roller Chain Sprocket; 16B-1 Chain; 78 Teeth; 1 Row of Teeth; No Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
10B-3-78A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Roller Chain Sprocket; 10B-3 Chain; 78 Teeth; 3 Row of Teeth; No Hardened Teeth; 402.2MM Outside Diameter; 394.25MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
10B-2-78A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Roller Chain Sprocket; 10B-2 Chain; 78 Teeth; 2 Row of Teeth; No Hardened Teeth; 402.2MM Outside Diameter; 394.25MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #