MARTIN SPROCKET & GR
C480 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 20" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
TS480 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 20" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 80 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TS480 SPECIAL SPUR GEAR
Spur Gear; 20" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 80 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
TS480 X 3-15/16 1X1/2KW 2SS SPUR GEAR ; 6.5HOD 5.0 LTB W/LIGHTEN HOLE MTO
Spur Gear; 3-15/16" Bore; 20" Pitch Diameter; 4 DP; 3-1/2" Face Width; Finished Bore; 80 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel; No Hardened Teeth
BDI #
BOSTON GEAR
NL80B SPUR GEAR ; CAST IRON
Spur Gear; 20" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4-1/2" Hub Diameter; Cast Iron
Part #
BDI #