BOSTON GEAR
GF84A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 1-1/4" Bore; 8.4" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Part #
BDI #
LINN GEAR
10FS84 SPUR GEAR ; STEEL
Spur Gear; 8.4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/8" Max Bore; 2-3/4" Hub Diameter; Steel
Part #
BDI #
BOSTON GEAR
NF84 SPUR GEAR ; CAST IRON
Spur Gear; 8.4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C1084 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 8.4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
BDI #
LINN GEAR
10CG84 CHANGE GEAR ; 10 DP PITCH 84 TEETH 1.25IN BORE STEEL
Change Gear; 1-1/4" Bore; 8.4" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #