WHITTET-HIGGINS
W/H BH-08 ; 轴承配件/锁紧螺母
18 Threads per Inch; 2-1/4" Outside Diameter; 1/2" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
PRICE
¥84.00 / each
¥171.00 / each
INVENTORY
In stock (195)
Global stock (42.0)
WHITTET-HIGGINS
PT-08 LOCKNUT ; 1.563-18 THRAED 2.094IN OD 0.291IN THK
18 Threads per Inch; 2-3/32" Outside Diameter; 0.291" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; PWT-08 Lockwasher Part Number; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
BHL-08 LOCKNUT ; 18TPI 2.25" OD 0.5" NOMINAL THK
18 Threads per Inch; 2-1/4" Outside Diameter; 1/2" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
NS-08 LOCKNUT ; 1.563-18 THREAD 2.25IN OD 0.448IN THK
18 Threads per Inch; 2-1/4" Outside Diameter; 0.448" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; WS-08 Lockwasher Part Number; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
W/H BL-08 ; 轴承配件/锁紧螺母
18 Threads per Inch; 2.6" Outside Diameter; 0.72" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #