WHITTET-HIGGINS
W/H KM-15 ; 轴承配件/锁紧螺母
98MM Outside Diameter; 13MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; MB-15 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
¥166.00 / each
¥507.00 / each
INVENTORY
In stock (19)
Global stock (63.0)
TIMKEN
KM 15 BEARING LOCKNUT ; 5EA/PAK
98MM Outside Diameter; 13MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; MB-15 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BML-15 LOCKNUT ; M75 X 2.0 THREAD 98MM OD 17MM THK
98MM Outside Diameter; 17MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
SKF
KMT 15 BRG LOCKNUT ; 105MM OD 28MM NOMINAL THK
105MM Outside Diameter; 28MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BLM-15 LOCKNUT ; M75 X 2.0 THREAD 110MM OD 24MM THK
110MM Outside Diameter; 24MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #