Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
CategoriesMechanical Power TransmissionThread Size0.437-14
WHITTET-HIGGINS
CNC07-14 CLAMP NUT ; 14TPI SINGLE SPLIT STEEL
14 Threads per Inch; 15/16" Outside Diameter; 11/32" Nominal Thickness; 0.437-14 Thread Size; 0.391" Thread Pitch Diameter Min; UNC Thread
Part #
BDI #
INVENTORY
Available to order
WHITTET-HIGGINS
CNC07-14S CLAMP NUT ; 14TPI STAINLESS STEEL SINGLE SPLIT
14 Threads per Inch; 15/16" Outside Diameter; 11/32" Nominal Thickness; 0.437-14 Thread Size; 0.391" Thread Pitch Diameter Min; UNC Thread
Part #
BDI #
INVENTORY
Available to order
WHITTET-HIGGINS
SNC07-14 CLAMP NUT ; STEEL FULL SPLIT
14 Threads per Inch; 15/16" Outside Diameter; 11/32" Nominal Thickness; 0.437-14 Thread Size; 0.391" Thread Pitch Diameter Min; UNC Thread
Part #
BDI #
INVENTORY
Available to order
WHITTET-HIGGINS
CNC07-14A CLAMP NUT ; 14TPI SINGLE SPLIT ALUMINUM
14 Threads per Inch; 15/16" Outside Diameter; 11/32" Nominal Thickness; 0.437-14 Thread Size; 0.391" Thread Pitch Diameter Min; UNC Thread
Part #
BDI #
INVENTORY
Available to order
WHITTET-HIGGINS
SNC07-14S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
14 Threads per Inch; 15/16" Outside Diameter; 11/32" Nominal Thickness; 0.437-14 Thread Size; 0.391" Thread Pitch Diameter Min; UNC Thread
Part #
BDI #
INVENTORY
Available to order