WHITTET-HIGGINS
BM-18 LOCKNUT ; M90 X 2.0 THREAD 120MM OD 19MM THK
120MM Outside Diameter; 19MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
NSHM-18 LOCKNUT ; M90 X 2.0 THREAD 118.4MM OD 22.4MM THK
118.4MM Outside Diameter; 22.4MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
TIMKEN
KM 18 BEARING LOCKNUT
Locknut; 120MM Outside Diameter; 16MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; MB-18 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
CNM-18 CLAMPNUT M90X2.0 ; 紧固件/螺母
123.7MM Outside Diameter; 18MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #