MARTIN SPROCKET & GR
W12100 3/16X3/32 KW SS WORM GEAR ; 1/4-20X14 RH SINGLE THREAD 3/4IN
Worm Gear; 3/4" Bore; 8.333" Pitch Diameter; 12 DP; 1/2" Face Width; Finished Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 2" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
GB1055 WORM GEAR ; 8.333" PITCH DIA 12 DP 1/2" FACE
Worm Gear; 8.333" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
G1051 LH WORM GEAR ; 2-1/2" PITCH DIA 12DP 1/2" FACE
Worm Gear; 2-1/2" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.19" Hub Diameter; Cast Iron; Left Hand; Single; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
G1052A RH WORM GEAR ; CAST IRON
Worm Gear; 3.333" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.44" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
G1260 RH WORM GEAR ; 5" PITCH DIA 12DP 1/2" FACE
Worm Gear; 5" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.69" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #