MARTIN SPROCKET & GR
S640HT X 1-1/2 3/8X3/16KW 2SS SPUR GEAR
Spur Gear; 1-1/2" Bore; 6.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Steel; Yes Hardened Teeth
BDI #
MARTIN SPROCKET & GR
S652HT X 1-3/4 3/8X3/16KW 2SS SPUR GEAR
Spur Gear; 1-3/4" Bore; 8.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 52 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-5/8" Max Bore; 4-1/4" Hub Diameter; Steel; Yes Hardened Teeth
BDI #
BOSTON GEAR
NJ20-1 3/16 SPUR GEAR ; STEEL
Spur Gear; 1-3/16" Bore; 3.333" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; 2.79" Hub Diameter; Steel
Part #
BDI #
BOSTON GEAR
NJ72 SPUR GEAR ; CAST IRON
Spur Gear; 12" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
S624 1-7/8 W/2IN FACE
Spur Gear; 1-7/8" Bore; 4" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-7/8" Max Bore; 3" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #