Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
119 Items found
CategoriesMechanical Power TransmissionRoller Diameter - Millimeter11.887
MORSE INDUSTRIAL
C2060H RIV 100FT ROLLER CHAIN ; DOUBLE PITCH 100FT
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.7" Plate Height; Straight; 15/64" Pin Diameter
BDI #
INVENTORY
Available to order
MORSE INDUSTRIAL
60 COT 100FT ROLLER CHAIN ; NON-RETURNABLE 100FT
Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
BDI #
INVENTORY
Available to order
MORSE INDUSTRIAL
C2060H COT 10FT ROLLER CHAIN ; DOUBLE PITCH 10FT/BOX
Roller Chain; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.7" Plate Height; Straight; 15/64" Pin Diameter
BDI #
INVENTORY
Available to order
PT INTERNATIONAL
E60-1COTTX10 ROLLER CHAIN ; ISO 10FT
Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 0.679" Plate Height; Curved; 15/64" Pin Diameter
INVENTORY
Available to order
MORSE INDUSTRIAL
60-2 C/L S/C S/F CHAIN CONNECTING LINK ; 60-2 3/4" CHAIN PITCH SPRING CLIP
Chain Link; 60-2 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
BDI #
INVENTORY
Available to order