MARTIN SPROCKET & GR
B515-2 X 1-3/16 KW 2SS BEVEL GEAR ; RATIO 2 15 TEETH 3" PITCH DIA
Bevel Gear; 1-3/16" Bore; 3" Pitch Dia; 5 DP; 1.04" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 2-5/8" Hub Dia; Straight Tooth; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
M1025MTO 3-7189-105-015 MITER GEAR ; 25TEETH 0.55IN FACE 10DP 20DEG PRE ANG
Miter Gear; 2-1/2" Pitch Dia; 10 DP; 0.55" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.126" Max Bore; 2" Hub Dia; Straight Tooth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
B545-3 BEVEL GEAR ; MTO
Bevel Gear; 9" Pitch Dia; 5 DP; 1.31" Face Width; Rough Bore; 45 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-3/4" Hub Dia; Straight Tooth; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
YSM24B18 20 DEG B MTO ; MITER GEAR
Miter Gear; 3/4" Pitch Dia; 24 DP; 5/32" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 5/8" Hub Dia; Straight Tooth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
M824A MITER GEAR ; MINIMUM PLAIN BORE STARIGHT 24 TEETH
Miter Gear; 3" Pitch Dia; 8 DP; 0.64" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Dia; Straight Tooth; Steel
Part #
BDI #