LINN GEAR
10B30-20 BEVEL GEAR ; STEEL
Bevel Gear; 3" Pitch Dia; 10 DP; 0.57" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Dia; Straight Tooth; Steel
Part #
BDI #
LINN GEAR
12M30-H MITER GEAR ; HARDENED STEEL
Miter Gear; 2-1/2" Pitch Dia; 12 DP; 0.54" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; 1-3/4" Hub Dia; Straight Tooth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
B330-2 BEVEL GEAR ; BEVEL GEAR & PINION-STK
Bevel Gear; 10" Pitch Dia; 3 DP; 1.87" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 5" Hub Dia; Straight Tooth; Cast Iron
Part #
BDI #
BOSTON GEAR
PA625Y-G BEVEL GEAR ; CAST IRON
Bevel Gear; 6" Pitch Dia; 5 DP; 1.04" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Hub Dia; Straight Tooth; Cast Iron
Part #
BDI #
BOSTON GEAR
G465Y MITER GEAR ; 1-1/4" PITCH DIA 24 DP BRASS
Miter Gear; 1-1/4" Pitch Dia; 24 DP; 0.23" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.62" Hub Dia; Straight Tooth; Brass
Part #
BDI #