MARTIN SPROCKET & GR
B515-2 X 1-3/16 KW 2SS BEVEL GEAR ; RATIO 2 15 TEETH 3" PITCH DIA
Bevel Gear; 1-3/16" Bore; 3" Pitch Dia; 5 DP; 1.04" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 2-5/8" Hub Dia; Straight Tooth; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
B545-3 BEVEL GEAR ; MTO
Bevel Gear; 9" Pitch Dia; 5 DP; 1.31" Face Width; Rough Bore; 45 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-3/4" Hub Dia; Straight Tooth; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
HM525A MITER GEAR ; STRAIGHT TOOTH
Miter Gear; 5" Pitch Dia; 5 DP; 1.1" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/2" Hub Dia; Straight Tooth; Steel
Part #
BDI #
BROWNING
YSM5F25X 1 1/2 BEVEL/MITER GEAR ; NON-RETURNABLE
Miter Gear; 1-1/5" Bore; 5" Pitch Dia; 5 DP; 1.1" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3.5" Hub Dia; Straight Tooth; Steel
Part #
BDI #
BOSTON GEAR
PA625Y-P BEVEL GEAR ; STEEL
Bevel Gear; 3" Pitch Dia; 5 DP; 1.04" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2.62" Hub Dia; Straight Tooth; Steel
Part #
BDI #