BUNTING BEARINGS
10BU08 DRY LUBRICANT BEARING ; 5/8 X 23/32 X 1/2 STANDARD
Sleeve Bearing; 5/8" Nominal Bore; 23/32" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; BU Material
Part #
BDI #
BUNTING BEARINGS
BBEP323616 SLEEVE BEARING ; 2"ID X 2-1/4"OD X 1"L BB-16
Sleeve Bearing; 2" Nominal Bore; 2-1/4" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Iron/Copper; BB16 Material
Part #
BDI #
BUNTING BEARINGS
FFB006803 FLANGED BEARING ; 3/8X1/2X3/8X11/16X3/32 SAE 841
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 11/16" Flange Outside Diameter; 3/32" Flange Thickness
Part #
BDI #
BUNTING BEARINGS
EW162602 THRUST WASHER ; 1 " ID X 1-5/8" OD X 1/8" LG SAE 841
Thrust Washer; 1" Nominal Bore; 1-5/8" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
BDI #
BUNTING BEARINGS
ECOP050716 SLEEVE BEARING ; 5/16"ID X 7/16"OD X 1"L ECO OIL BRONZE
Sleeve Bearing; 5/16" Nominal Bore; 7/16" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
BDI #