FAG
7205-B-XL-RSO-TVP-P6-UO X-LIFE BEARING ; ANGULAR CONTACT NON-RETURNABLE POR
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 1 Seal Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Part #
BDI #
NSK
7906CTRV1VDULP3 AC BALL BEARING ; 30MM BOREX47MM ODX9MM W 1-ROW
Precision Ball Bearing; 30MM Bore; 47MM Outside Diameter; 18MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 2 Rib Inner Ring and 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Part #
BDI #
NSK
75BNR10HTV1VSUELP3 AC BALL BEARING ; 75MM BOREX115MM ODX20MM W 1-ROW
Precision Ball Bearing; 75MM Bore; 115MM Outside Diameter; 40MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 18 Degree Contact Angle; Phenolic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
BDI #
BARDEN
107FT5DBM G-2 DEEP GRV BALL BEARING
Precision Ball Bearing; 35MM Bore; 62MM Outside Diameter; 28MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; Phenolic Cage Material
Part #
BDI #
IBC BEARING
IBC BEARING 6205.RS.THB.P53.DBA4.GH68
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 1 Seal Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
BDI #