SKF
SKF NN 3021 KTN9/UP
Cylindrical Roller Bearing; 105MM Bore; Tapered; 160MM Outside Diameter; 41MM Width; Polymer Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
SKF
SKF NN 3014 KTN/UP
Cylindrical Roller Bearing; 70MM Bore; Tapered; 110MM Outside Diameter; 30MM Width; Polymer Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
SKF
SKF NN 3017 KTN9/UP
Cylindrical Roller Bearing; 85MM Bore; Tapered; 130MM Outside Diameter; 34MM Width; Polymer Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
NTN
NN3936KCS35UP-1 ; POR CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 180MM Bore; Tapered; 250MM Outside Diameter; 52MM Width; Brass Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS35 Internal Clearance
Part #
BDI #
NTN
N1010HSCS05UP-20 CYL RLR BRG ; NON RETURNABLE 50MMX80MMX16MM
Cylindrical Roller Bearing; 50MM Bore; Straight; 80MM Outside Diameter; 16MM Width; Brass Cage; Ultra High Precision; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS05 Internal Clearance
Part #
BDI #