IKO
CRH9V CAMFOLLOWER BEARING
Cam Follower Bearing; 9/16" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Heavy Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
IKO
CRH9VUU CAMFOLLOWER BEARING
Cam Follower Bearing; 9/16" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
MCGILL
CCFH 9/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Cam Follower Bearing; 9/16" Roller Diameter; 3/8" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Part #
BDI #
IKO
CRH9VB CAMFOLLOWER BEARING
Cam Follower Bearing; 9/16" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Heavy Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Part #
BDI #
IKO
CRH9VBUUR CAM FOLLOWER ; 6.35MM ID X 14.3MM OD X 9.525MM WD
Cam Follower Bearing; 9/16" Roller Diameter; 3/8" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Part #
BDI #