Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21 Items found
CategoriesRoller Chain SprocketsBrandDODGEHub TypeC-Hub Both Sides
DODGE
D80CTL60-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 80-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 19.681" Outside Diameter; 19.107" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
D80CTL76-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 80-2 Chain; 76 Teeth; 2 Row of Teeth; No Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
120CTL45-3030 TL ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 120 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3030 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
D50CTL102-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 50-2 Chain; 102 Teeth; 2 Row of Teeth; No Hardened Teeth; 20.661" Outside Diameter; 20.296" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
160CTL36-4040 SPKT ; POR NON RETURNABLE
Roller Chain Sprocket; 160 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 24.06" Outside Diameter; 22.948" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order