POWERDRIVE LLC
60A34H ROLLER CHAIN SPROCKET ; 34HT 8.540" OD 15/16" BORE 3/4" PITCH
Roller Chain Sprocket; 60 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 8.544" Outside Diameter; 8.129" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
40A34H ROLLER CHAIN SPROCKET ; 34HT 5.700" OD 19/32" BORE 1/2" PITCH
Roller Chain Sprocket; 40 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 5.696" Outside Diameter; 5.419" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
80B34H ROLLER CHAIN SPROCKET ; 34HT 11.390" OD 1 3/16" BORE 1" PITCH
Roller Chain Sprocket; 80 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 11.392" Outside Diameter; 10.838" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
40B34H ROLLER CHAIN SPROCKET ; 34HT 5.700" OD 5/8" BORE 1/2" PITCH
Roller Chain Sprocket; 40 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 5.696" Outside Diameter; 5.419" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
50B34H ROLLER CHAIN SPROCKET ; 34HT 7.120" OD 3/4" BORE 5/8" PITCH
Roller Chain Sprocket; 50 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 7.12" Outside Diameter; 6.774" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #