PT INTERNATIONAL
085B-21A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Roller Chain Sprocket; 085B-1 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 91.5MM Outside Diameter; 85.21MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
085B-21B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Roller Chain Sprocket; 085B-1 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 91.5MM Outside Diameter; 85.21MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #