TSUBAKI
H08B19F X 1-1/4 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/4" Bore; 08B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
08BTB30H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 08B-1 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 128.448MM Outside Diameter; 121.5MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
08BTB35 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 08B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 148.742MM Outside Diameter; 141.68MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
08B-114B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-1 Chain; 114 Teeth; 1 Row of Teeth; No Hardened Teeth; 468.351MM Outside Diameter; 460.91MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 08B-1TBH16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-1 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 71.476MM Outside Diameter; 65.1MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1108 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #