TSUBAKI
H08B19F X 1-1/4 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/4" Bore; 08B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 08B-1DSA19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-1 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 83.617MM Outside Diameter; 77.16MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 08B-1DSTB19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-1 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 83.617MM Outside Diameter; 77.16MM Pitch Diameter; A-Double Single; Bushed Mount; 1215 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H08B19 X 30MM 8MM KW CHAIN SPROCKET ; 08 ANSI 19 TEETH 30MM BORE
Roller Chain Sprocket; 30MM Bore; 08B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 83.617MM Outside Diameter; 77.16MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H08B19 X 12MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 08B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 83.617MM Outside Diameter; 77.16MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #