PT INTERNATIONAL
12B-52A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Roller Chain Sprocket; 12B-1 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 324.5MM Outside Diameter; 315.5MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
12BB52 ; POR SPROCKET SB
Roller Chain Sprocket; 12B-1 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 324.5MM Outside Diameter; 315.5MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 12B-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 12B-1 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 324.5MM Outside Diameter; 315.5MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
12BA52 ; POR SPROCKET SB
Roller Chain Sprocket; 12B-1 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 324.5MM Outside Diameter; 315.5MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #