MARTIN SPROCKET & GR
180A15 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 180 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.934" Outside Diameter; 10.822" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
180B15H 2-3/4IN 5/8X5/16 KW SPROCKET
Roller Chain Sprocket; 2-3/4" Bore; 180 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 11.934" Outside Diameter; 10.822" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
LINN GEAR
180A15 SPROCKET
Roller Chain Sprocket; 180 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.934" Outside Diameter; 10.822" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
180C15 SPROCKET
Roller Chain Sprocket; 180 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.934" Outside Diameter; 10.822" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
180B15H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.934" Outside Diameter; 10.822" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #