Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
10 Items found
CategoriesRoller Chain SprocketsChain Size2082Number of Teeth17
MARTIN SPROCKET & GR
2082B17SS X 3-7/16 KW 2SS CHN SPROCKET ; 2082CHAIN 17T
Roller Chain Sprocket; 3-7/16" Bore; 2082 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.9" Outside Diameter; 10.885" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
INVENTORY
Available to order
MARTIN SPROCKET & GR
2082B17 X 3-7/16 KW 2SS CHAIN SPROCKET ; 2082CHAIN 17T
Roller Chain Sprocket; 3-7/16" Bore; 2082 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.9" Outside Diameter; 10.885" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
MARTIN SPROCKET & GR
2082B17 X 3-7/16 MPB 2SS CHAIN SPROCKET ; 2082CHAIN 17T
Roller Chain Sprocket; 2082 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.9" Outside Diameter; 10.885" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
LINN GEAR
2082B17 EXTD PITCH SPROCKET ; LARGE ROLLER
Roller Chain Sprocket; 2082 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.9" Outside Diameter; 10.885" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
2082A17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2082 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.9" Outside Diameter; 10.885" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order