Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesRoller Chain SprocketsChain Size20B-3Number of Teeth34
PT INTERNATIONAL
20B-3-34A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Roller Chain Sprocket; 20B-3 Chain; 34 Teeth; 3 Row of Teeth; No Hardened Teeth; 361.696MM Outside Diameter; 344.1MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
PT INTERNATIONAL
20B-3-34B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Roller Chain Sprocket; 20B-3 Chain; 34 Teeth; 3 Row of Teeth; No Hardened Teeth; 361.696MM Outside Diameter; 344.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order