MARTIN SPROCKET & GR
28A23 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 28B-1 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 350.088MM Outside Diameter; 326.44MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
28B-23B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Roller Chain Sprocket; 28B-1 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 350.088MM Outside Diameter; 326.44MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
28BA23 ; POR SB 40MM HARDENED SPROCKET
Roller Chain Sprocket; 28B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 350.088MM Outside Diameter; 326.44MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
PT INTERNATIONAL
28B-23A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Roller Chain Sprocket; 28B-1 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 350.088MM Outside Diameter; 326.44MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
28B23 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 28B-1 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 350.088MM Outside Diameter; 326.44MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #