MARTIN SPROCKET & GR
D50A20 DOUBLE SPOCKET ; 20T CHAIN CHAIN #50
Roller Chain Sprocket; 50-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D50B15H 1 7/16 KW 2SS RLR CHAIN SPROCKET ; 1-7/16" BORE DIA 15 TEETH
Roller Chain Sprocket; 1-7/16" Bore; 50-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 3.315" Outside Diameter; 3.006" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D50A96 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 50-2 Chain; 96 Teeth; 2 Row of Teeth; Hardened Teeth; 19.467" Outside Diameter; 19.102" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D50B74ZH X 45MM 14MM KW 2SS SPROCKET ; 5/8" PITCH 45MM BORE 74-TEETH
Roller Chain Sprocket; 45MM Bore; 50-2 Chain; 74 Teeth; 2 Row of Teeth; Hardened Teeth; 383.235MM Outside Diameter; 374.04MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
D50H14H ROLLER CHAIN SPROCKET ; 50 CHAIN 14 TEETH 2 ROW HT
Roller Chain Sprocket; 50-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 3.113" Outside Diameter; 2.809" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #