MARTIN SPROCKET & GR
D80C31 X 3.50 KW 2SS ROLLER CHN SPRKT
Roller Chain Sprocket; 3-1/2" Bore; 80-2 Chain; 31 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.434" Outside Diameter; 9.884" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D80B31 X 3-1/4 KW 2SS MTO CHAIN SPROCKET ; 80CHAIN 31T
Roller Chain Sprocket; 3-1/4" Bore; 80-2 Chain; 31 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.434" Outside Diameter; 9.884" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #