MARTIN SPROCKET & GR
E80U68 ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND
Roller Chain Sprocket; 80-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 22.23" Outside Diameter; 21.653" Pitch Diameter; B-Hub One Side; Bushed Mount; U0 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
E80B25H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 25 TEETH PILOT BORE
Roller Chain Sprocket; 80-3 Chain; 25 Teeth; 3 Row of Teeth; Hardened Teeth; 8-33/64" Outside Diameter; 7.979" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 80-3B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
T80B18 X 1-1/2 STD 3/8X3/16KW 2SS ; TRIPLE B STYLE HARDENED TEETH SPROCKET
Roller Chain Sprocket; 1-1/2" Bore; 80-3 Chain; 18 Teeth; 3 Row of Teeth; No Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
E80B13H X 1-1/2 3/8X3/16 KW 2SS SPROCKET
Roller Chain Sprocket; 1-1/2" Bore; 80-3 Chain; 13 Teeth; 3 Row of Teeth; Hardened Teeth; 4.657" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #