Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
99 Items found
CategoriesRoller Chain SprocketsHub TypeA-No HubNumber of Teeth50
SKF
PHS 80-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.495" Outside Diameter; 15.926" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
40A50 X 1-1/4IN ROLLER CHAIN SPROCKET ; MTO 40 ANSI 1/2"PITCH 50TEETH 1-1/4"BORE
Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.248" Outside Diameter; 7.963" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
SKF
PHS 08B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-1 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 208.3MM Outside Diameter; 202.26MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
PT INTERNATIONAL
08B-50A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-1 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 208.3MM Outside Diameter; 202.26MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
PT INTERNATIONAL
32B-50A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Roller Chain Sprocket; 32B-1 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 843MM Outside Diameter; 809MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order