Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21 Items found
CategoriesRoller Chain SprocketsMounting MethodRough BoreNumber of Teeth110
PT INTERNATIONAL
08B-110A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-1 Chain; 110 Teeth; 1 Row of Teeth; No Hardened Teeth; 450.7MM Outside Diameter; 444.74MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
PT INTERNATIONAL
16B-110A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Roller Chain Sprocket; 16B-1 Chain; 110 Teeth; 1 Row of Teeth; No Hardened Teeth; 902MM Outside Diameter; 889.48MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
PT INTERNATIONAL
10B-2-110A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Roller Chain Sprocket; 10B-2 Chain; 110 Teeth; 2 Row of Teeth; No Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
PT INTERNATIONAL
12B-2-110A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Roller Chain Sprocket; 12B-2 Chain; 110 Teeth; 2 Row of Teeth; No Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
PT INTERNATIONAL
03B-110A ; 3/16 METRIC PLT SPROCKET Z110
Roller Chain Sprocket; 03B-1 Chain; 110 Teeth; 1 Row of Teeth; No Hardened Teeth; 177.19MM Outside Diameter; 175.09MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order