Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
241 Items found
CategoriesRoller Chain SprocketsNumber of Teeth44
MARTIN SPROCKET & GR
80BS44 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-7/16" Bore; 80 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.582" Outside Diameter; 14.018" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
SKF
PHS 08B-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-1 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 183.8MM Outside Diameter; 178.03MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
IWIS DRIVE SYSTEMS
40A44 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 40 Chain; 44 Teeth; 1 Row of Teeth; Hardened Teeth; 7.291" Outside Diameter; 7.009" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
POWERDRIVE LLC
50A44 ROLLER CHAIN SPROCKET ; 44T 9.110" OD 23/32" BORE 5/8" PITCH
Roller Chain Sprocket; 50 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.114" Outside Diameter; 8.761" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
PT INTERNATIONAL
12B-44A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Roller Chain Sprocket; 12B-1 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 277.8MM Outside Diameter; 267.03MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order