PT INTERNATIONAL
12B-3-62A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Roller Chain Sprocket; 12B-3 Chain; 62 Teeth; 3 Row of Teeth; No Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
08B-3-62A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-3 Chain; 62 Teeth; 3 Row of Teeth; No Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
06B-2-62A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Roller Chain Sprocket; 06B-2 Chain; 62 Teeth; 2 Row of Teeth; No Hardened Teeth; 192.1MM Outside Diameter; 188.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
06B-62A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Roller Chain Sprocket; 06B-1 Chain; 62 Teeth; 1 Row of Teeth; No Hardened Teeth; 192.1MM Outside Diameter; 188.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
06B-3-62A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Roller Chain Sprocket; 06B-3 Chain; 62 Teeth; 3 Row of Teeth; No Hardened Teeth; 192.1MM Outside Diameter; 188.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #