Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
60 Items found
CategoriesRoller ChainsBrandTSUBAKIRoller Diameter - Inch0.13
TSUBAKI
RS25-2-RP ROLLER CHAIN
Roller Chain; 25-2 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter
Part #
INVENTORY
Available to order
TSUBAKI
25NP RIVET CUT X 1016P C/L ; ROLLER CHAIN
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter
INVENTORY
Available to order
TSUBAKI
TSUBAKI RS25-1-RP(182LINKS/PC) ; 机械传动件/链条
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter
INVENTORY
Available to order
TSUBAKI
C25SS RIV STRAIGHT BAR CHAIN ; RIVETED 10/BOX
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Straight; 0.09" Pin Diameter
INVENTORY
Available to order
TSUBAKI
25SS RIV 500FT ROLLER CHAIN ; 500FT/REEL
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.091" Pin Diameter
INVENTORY
Available to order